Beli seal hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Hydraulic Seal Wiper
    Mulai

    Rp69.900

    Parker Hydraulic Seal Wiper
    atribut:
    • Part Number: EU 2029 P5008
    • Outside Diameter (mm): 30
    • Maximum Working Temperature (C): 100
    • Minimum Working Temperature (C): -35
    • Groove Width: 13
    • Element Height (mm): 10.7
    • Inside Diameter (mm): 20
    • Maximum Operating Pressure (bar): 16
    • Media: Pneumatic
    • Polymer Material Options: TPU (Polyurethane)
    • Seal Material: P5008
  2. NOK Seal Dual Packing Dust USH Type
    Mulai

    Rp19.900

    NOK Seal Dual Packing Dust USH Type
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  3. 3M Oil Sorbent High Performance Type
    Mulai

    Rp1.699.900

    3M Oil Sorbent High Performance Type
    atribut:
    • Horizontal (mm): 480
    • Vertical (mm): 430
    • Thickness (mm): 4.5
    • Absorption (L/sheet): 1.1
    • Conform to: Oil, solvent
    • Height x Width (mm): 430×480
    • Oil Absorption Amount (L/sheet): 1.08
    • Oil absorption Amount (L/box): 108
    • TRUSCO Number: 254-5560
  4. SMC Seal Kit
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

  5. Hallite Piston Seal 780
    Mulai

    Rp74.900

    Hallite Piston Seal 780
    Deskripsi:
    The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications. The seal is also suitable for two piece pistons.The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The wellproven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings.The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly
    atribut:
    • Maximum Speed (m/s): 0.5
    • Temperature Range (°C): -30 to +100
    • Maximum Pressure (bar): 400
  6. NOK Seal Dual Packing Dust USI Type
    Mulai

    Rp23.900

    NOK Seal Dual Packing Dust USI Type
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  7. VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 267
    • Material: Super Rubber
    • Operating Speed (m/s): 0.04 to 1
    • Operating Temperature (°C): -25 to 120
  8. Hallite Rod Seal 605
    Mulai

    Rp21.900

    Hallite Rod Seal 605
    Deskripsi:
    DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
  9. SKF Seal Hidrolik Rod Simetris dengan Energizer Dalam Ukuran Inci
    Mulai

    Rp48.900

    SKF Seal Hidrolik Rod Simetris dengan Energizer Dalam Ukuran Inci
    Deskripsi:
    These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.
  10. Hallite Seal Wiper Seri 839
    Mulai

    Rp12.900

    Hallite Seal Wiper Seri 839
    atribut:
    • Material: Hythane® 181
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Max Preasure (Bar): 350
    • Maximum Speed (m/s): 0.5
    • Temperature Range (°C): -40 +110
  11. ULLMAN Oval 1x2inch Telescoping Inspection Mirror
    Mulai

    Rp229.900

    ULLMAN Oval 1x2inch Telescoping Inspection Mirror
    Deskripsi:
    With a 1inch x 2inch oval mirror the HTB2-T inspection mirror can be adjusted for optimal viewing and inspection.The HTB2-T telescopes from 8-1/4inch to 28-1/2inch and Ullman's standard non-slip grip helps prevent drops and slipping in wet or oily hands. A handy pocket clip adheres the HTB2-T to clothing for secure carry and convenient access.
    atribut:
    • UPC Code: 32513101141
    • Overall Height (inch): 1/2
    • Overall Length (inch): min. 8-1/4, Max. 28-1/2
    • Mirror diameter (inch): 1x2
    • COO: Assembled in America from domestic and globally sourced components
    • Replacement Mirror Head: B-2HD
    • Replacement Refill Mirror: B-2R
  12. SKF Seal Hidrolik Rod U-Cup
    Mulai

    Rp31.900

    SKF Seal Hidrolik Rod U-Cup
    Deskripsi:
    These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service life
    atribut:
    • Design: S1S
    • Alternative Tolerance Class for Rod Diameter: h9
    • Extreme Lower Temperature Limit (°C): -60
    • Extreme Upper Temperature Limit (°C): 130
    • Lower Limit Deviation tol D (mm): 0 (zero)
    • Lower Limit Deviation tol L (mm): 0 (zero)
    • Lowest Operating Temperature Limit (°C): -30
    • Maximum Pressure Limit (N/mm²): 40
    • Pressure (bar): Max. 400
    • Primary Sealing Element: ECOPUR
    • Reduced Performance Temperature Lower Limit (°C): -40
    • Reduced Performance Temperature Upper Limit (°C): 120
    • Reference Temperature for Extrusion Gap (°C): 80
    • Speed (m/s): Max. 1
    • Tolerance Class for Housing Groove Diameter: H10
    • Tolerance Class for Rod Diameter: f8
    • Upper Limit Deviation tol L (mm): 0.2
    • Upper Operating Temperature Limit (°C): 110
  13. Hallite Seal Wiper Seri 842
    Mulai

    Rp69.900

    Hallite Seal Wiper Seri 842
    atribut:
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 4
    • Temperature Range (°C): -45 +110
  14. Hallite Rod Seal 601
    Mulai

    Rp20.900

    Hallite Rod Seal 601
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  15. SCHROEDER Hydraulic Filter Element
    Mulai

    Rp989.900

    SCHROEDER Hydraulic Filter Element
    atribut:
    • UNSPSC: 40161515
  16. MIYACO HYDRAULIC BRAKE MFG. Seal Kit
    Mulai

    Rp329.900

    MIYACO HYDRAULIC BRAKE MFG. Seal Kit
    Deskripsi:
    Brake caliper overhaul kit
  17. Hallite Rod Seal 610
    Mulai

    Rp30.900

    Hallite Rod Seal 610
    Deskripsi:
    DESIGNThe Hallite 610 is an asymmetric, solid twin lip rod seal designed to provide a dry sealing solution in light and medium-duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. It is designed for small groove section housing and to be less sensitive to pressure fluctuations than the Hallite 605 twin lip U-ring.
    atribut:
    • Max Preasure (Bar): 400
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Material: Hythane 181
    • Maximum Speed (m/s): 1
    • Temperature Range (°C): -45 +110
  18. Hallite Rod Seal 511
    Mulai

    Rp24.900

    Hallite Rod Seal 511
    Deskripsi:
    DESIGNThe Hallite 511 is a standard profile loaded U-cup with precision trimmed sealing lips manufactured in either a polyurethane or polyester shell energised by a high quality O-ring and designed for common North American square grooves. At zero or low pressure, the O-ring helps to increase the sealing force preventing any bypass. Under most conditions as the pressure rises, the sealing force increases and the O-ring ensures complete lip actuation.The symmetry of the Hallite 511 makes it ideally suited for single-acting rod and piston applications and its flexibility enables easy installation. The 511 can also be fitted back-to-back for use in double-acting applications. Although the Hallite 511 can be used as a rod seal, other Hallite non-square rod seals are more suitable options, such as the Hallite 513, 605, or 621.
    atribut:
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Maximum Speed (m/s): 4
    • Temperature Range (°C): -45 +110
Daftar Harga seal hydraulic Terbaru March 2026
Parker Hydraulic Seal WiperRp69.900
NOK Packing USH Type (Sil Oli)Rp20.900
NOK Seal Dual Packing Dust USH TypeRp19.900
3M Oil Sorbent High Performance TypeRp1.699.900
SMC Seal KitRp27.900
Hallite Piston Seal 780Rp74.900
NOK Seal Dual Packing Dust USI TypeRp23.900
VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)Rp9.900
Hallite Rod Seal 605Rp21.900
SKF Seal Hidrolik Rod Simetris dengan Energizer Dalam Ukuran InciRp48.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)